5024A Silicon Sealant Transparent 310ml

5024A Silicon Sealant Transparent 310ml

Order Code: ZT1014790X

£10.49 Inc VAT (20%)


Description

This ready-to-use clear silicone sealant is ideal for general-purpose sealing and bonding, providing strong adhesion to metal, glass, and glazed ceramics. As a versatile rubber adhesive, it fills spaces effectively and can be used to create formed-in-place gaskets. With rapid curing at room temperature, it achieves a high-modulus, non-slump finish and offers reliable acetoxy cure performance. Operating within a wide temperature range of -60°C to 204°C, it meets ISO 11600 standards, ensuring durability in demanding conditions. This Ambersil type 5024A sealant is supplied in a 310ml syringe, with a dry time of 24 hours for a 3mm layer and 72 hours for 5mm.

Features and Benefits
• Ready-to-use clear silicone sealant for sealing and bonding metal, glass, and ceramics
• Acts as a gap-filling rubber adhesive, ideal for in-place gaskets
• Rapid curing at room temperature with high modulus and non-slumping properties
• Acetoxy cure for strong, durable bonding
• Effective in temperatures ranging from -60°C to 204°C

Standards
• Conforms to ISO 11600

See full description
Specifications for 5024A Silicon Sealant Transparent 310ml
  • MFR Part No.
    31753
  • Colour
    Transparent
  • Features
    High Modulus
    Cures on Exposure to Atmospheric Moisture
  • Product Composition
    Acetoxy Curing Sealant
  • Pack Size
    310ml
  • Pack Type
    Cartridge
  • Temperature Resistance Range
    -50 to 204°C
  • Cure Time
    24hours
  • Compatible Materials
    Glass
    Non-Porouse Substrates
    Ceramic
  • Product Type
    Multipurpose Sealant
  • Series
    5024A
  • Applications
    General-Purpose Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome