0
1

5368 Silicon Sealant 310ml Black

Order Code: ZT1014764X

£19.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Highly flexible rubber sealant/ adhesive. Good gap fill. Recommended for bonding, sealing and protecting components subjected to vibration. Suitable for glass, metal, ceramics, composites, and most plastics.

Strength: 2.5N/mm².
Sealant type:silicone.
Colours: clear, white and black.
Temperature: -40 to +250°C.
Comment: general purpose.

See full description
Specifications for 5368 Silicon Sealant 310ml Black
  • Features
    General Purpose Sealing
  • Product Composition
    Acetoxy Silicone
  • Pack Type
    Cartridge
  • Cure Time
    5min
  • Colour
    Black
  • Temperature Resistance Range
    -40 to +250°C
  • MFR Part No.
    2063263
  • Pack Size
    310ml
  • Series
    5368
  • Product Type
    Industrial Sealant
  • Compatible Materials
    Ceramic?
  • Applications
    High Heat Sealing Applications
    Aerospace
    Industrial Electronics Sealing
    Construction Sealing