Drayton 1 Light Outdoor Ceiling Lantern Pendant Light Black IP44, E27

Drayton 1 Light Outdoor Ceiling Lantern Pendant Light Black IP44, E27

Order Code: ZT3335667S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Drayton 1 Light Outdoor Ceiling Lantern Pendant Light Black IP44, E27 | Description: A traditional die cast aluminium hanging lantern with a matt black finish. It is IP44 rated so is suitable for outdoor use, and both dimmable and suitable for use with LED lamps. Others available in this range | Features: Finish: Black, Material: Die cast aluminium alloy, Glass, IP Rating: IP44, Height (cm) : 98, Diameter (cm) : 20, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Wattage (max) : 60, Weight (kg) : 1.49, Class: 1 (Earthed)

See full description
Specifications for Drayton 1 Light Outdoor Ceiling Lantern Pendant Light Black IP44, E27
  • Wattage
    60
  • Finish
    Matt Black
  • Class
    1 (Earthed)
  • Weight
    1.49kg
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Colour
    Black
  • Material
    Die Cast Aluminium
  • IP Rating
    IP44
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome