M3x8 Skt Low Head Cap Screw A4
0
1
2

M3x8 Skt Low Head Cap Screw A4

Order Code: ZT3302906S

£0.05each Inc VAT (20%)
£1.25 minimum order value
£0.0616.5% off
QuantityPriceDiscount
1 - 999£0.050%
1000 +£0.0420%

Minimum order quantity: 25.

Description

Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984

More like this
Specifications for M3x8 Skt Low Head Cap Screw A4
  • Standards Met
    DIN 7984
  • Driving Features
    Hexagon Socket
  • Head Shape
    Low Cylindrical
  • Head Depth
    2mm
  • Head Diameter
    5.5mm
  • Length
    8mm
  • Thread
    Metric
  • Surface Treatment
    Plain
  • Thread Size
    M3
  • Material
    Stainless Steel
  • Driver Head Size
    2mm
  • Grade
    A4
  • Diameter
    M3
  • P
    0.5
  • DIN
    7984
  • b
    12min
  • Material Technical
    A4
  • s
    2
  • L
    8mm
  • d-D
    M3
  • dk
    5.5
  • Thread Direction
    Right
  • k
    2
  • MFR Part No.
    55040.030.008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome