004019/A HL Stick

004019/A HL Stick

Order Code: ZT1087223S

£229.99 Inc VAT (20%)


Description

Hands free. Compact hot air gun HL Stick for heating with pinpoint precision, ideal for craft and model-making. Practical, easy to grip and lightweight, hand-held and self-resting tool in one, sensational standing stability, with integrated LED work light, includes 4 attachment nozzles. red dot design award: The HL Stick was given the red dot product design award 2013 for its design.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for 004019/A HL Stick
  • MFR Part No.
    004019
  • Features
    Function, Hoursanger
  • Supply Voltage
    220 - 230V / 50hz
  • Weight
    0.594kg
  • Height
    76mm
  • Airflow Temperature
    400 - 500°
  • Length
    235mm
  • Width
    78mm
  • Cord Length
    2.2m
  • Output
    35W
  • Manufacturer Guarantee
    3 Years
  • Motor Type
    Brush Motor
  • Life Expectancy
    250Hours
  • Airflow Rate
    100L/minL/min
    100L/min
  • Temperature Setting
    Continuous
  • Heating Element
    Ceramichourseating Element

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome