A-80949 180x6.0x22mm A36D/C Disc

A-80949 180x6.0x22mm A36D/C Disc

Order Code: ZT3809361S

£2.79 Inc VAT (20%)
£3.2915% off
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.655%
20 - 49£2.5110%
50 +£2.3715%


Description

Metal grinding disc.

Images is for illustration purposes only. Please refer to product description.

Specifications for A-80949 180x6.0x22mm A36D/C Disc
  • Maximum RPM
    8500rpm
  • Diameter
    180mm
  • MFR Part No.
    A-80949
  • Type
    Type 27
  • Applications
    Grinding
  • Abrasive Material
    Aluminium Oxide
  • Bore
    22.23mm
  • Grit
    36
    36-Medium
  • Suitable Materials
    Metal
  • Thickness
    6mm
  • Maximum Operating Speed
    80m/s
  • Grade
    Medium
  • Hardness
    Hard
  • Centre Hole
    Straight Hole
  • Grain Designation
    A36PBF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome