Machine Screw, Metric - Steel - ZBP (Zinc Black Passivated) - Grade 4.8 - Slotted Cheese Head  - DIN 84
0
1
2

Machine Screw, Metric - Steel - ZBP (Zinc Black Passivated) - Grade 4.8 - Slotted Cheese Head - DIN 84


Select
Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Metric
DIN 84
Material - Steel
Class 4.8
Zinc Plated Black Passivated

See full description

Feature Attributes

Head Shape:
Cylindrical Head
Leading Standard:
DIN 84
Surface Treatment:
Zinc Plated Black Passivated
Driving Features:
Slotted
Grade:
4.8
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome