Air-Powered Straight Grinder Pgts 1/1100 DV 110, 000 Rpm/75 Watts

Air-Powered Straight Grinder Pgts 1/1100 DV 110, 000 Rpm/75 Watts

Order Code: ZT3239554S

£929.99 Inc VAT (20%)


Description

The compressed-air straight grinder with turbine motor has a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the front.

Specifications for Air-Powered Straight Grinder Pgts 1/1100 DV 110, 000 Rpm/75 Watts
  • Height
    30mm
  • Length
    140mm
  • Collet Diameter
    3mm
  • Collet Group
    15
  • Power Output Without Oil
    75WattW
  • Exhaust Direction
    Front
  • Outer Diameter
    6mm
  • Air Consumption, At Idle
    0.32m³/min
  • Air Consumption, Under Load
    0.15m³/min
  • Inner Diameter
    6mm
  • Rotational Speed Without Oil
    110000rpm
  • Throttle Type
    Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome