LS003GZ01 XGT 40Vmax Slide Compound Mitre Saw 40V Bare Unit
0
1
2
3

LS003GZ01 XGT 40Vmax Slide Compound Mitre Saw 40V Bare Unit

Order Code: ZT3346663S

£899.99 Inc VAT (20%)


Description

The Makita LS004G XGT 40Vmax Slide Compound Mitre Saw has a brushless maintenance-free and long-life motor for high precision cutting. Equipped with a single sliding system and rail-forward design, enables the saw to be placed against wall for maximizing work space.

Its large turn base supports workpiece securely for increased stability. Holders are provided on both sides of the tool to hold long workpieces horizontally. Integrated guide fences for increased rigidity and high cutting accuracy. A front knob provides easy bevel angle adjustment. Its ergonomic rubberised D-handle design allows for increased grip and more comfort.

XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection circuit protects against overloading, over-discharging and over-heating. Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Specifications:

No Load Speed: 3, 600/min.
Capacity: @90° 107 x 363/92 x 382mm, @45° Left 71 x 363/61 x 382mm, @45° 107 x 255/92 x 268mm.
Max. Bevel Range (Left) : 48/48º.
Max. Mitre Range (Left) : 60/60º.
Blade: 305 x 30mm Bore.
Vacuum Cleaner Connection Ø In/Out: 35/40mm.
Dimensions (L x W x H) : 898 x 690 x 725mm.
Weight: 28.9kg.

The Makita LS003GZ01 XGT 40Vmax Slide Compound Mitre Saw is supplied with:

1 x Dust Bag.
1 x Vertical Vice Assembly.
1 x Hex Wrench.

NO batteries or charger supplied.

Technical Specs
No Load Speed: 3, 600/min.
Capacity: @90° 107 x 363/92 x 382mm, @45° Left 71 x 363/61 x 382mm, @45° 107 x 255/92 x 268mm.
Max. Bevel Range (Left) : 48/48º.
Max. Mitre Range (Left) : 60/60º.
Blade: 305 x 30mm Bore.
Vacuum Cleaner Connection Ø In/Out: 35/40mm.
Dimensions (L x W x H) : 898 x 690 x 725mm.
Weight: 28.9kg.

See full description
Specifications for LS003GZ01 XGT 40Vmax Slide Compound Mitre Saw 40V Bare Unit
  • Blade Diameter
    305mm
  • Battery Supplied
    Bare Unit
  • Bore Diameter
    30mm
  • Voltage
    40V
  • Power Source
    Cordless 40V
  • Type
    Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome