M6x100 Skt Low Head Cap Screw A4
0
1
2

M6x100 Skt Low Head Cap Screw A4

Order Code: ZT3303055S

£0.74each Inc VAT (20%)
£3.70 minimum order value
QuantityPriceDiscount
1 - 49£0.740%
50 - 99£0.714%
100 - 199£0.688%
200 - 499£0.6512%
500 +£0.6216%

Minimum order quantity: 5.

Description

Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984

Specifications for M6x100 Skt Low Head Cap Screw A4
  • Thread Size
    M6
  • Material
    Stainless Steel
  • Head Shape
    Low Cylindrical
  • Length
    100mm
  • Driver Head Size
    4mm
  • Surface Treatment
    Plain
  • Head Diameter
    10mm
  • Head Depth
    4mm
  • Thread
    Metric
  • Driving Features
    Hexagon Socket
  • Grade
    A4
  • Standards Met
    DIN 7984
  • d-D
    M6
  • Thread Direction
    Right
  • P
    1
  • L
    100mm
  • s
    4
  • Diameter
    M6
  • DIN
    7984
  • Material Technical
    A4
  • b
    18min
  • dk
    10
  • k
    4
  • MFR Part No.
    55040.060.100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome