Dry Moly Aerosol Lubricant - 400ML
0
1

Dry Moly Aerosol Lubricant - 400ML

Order Code: ZT1044969P

£18.39 Inc VAT (20%)


Description

A high performance, resin-bonded, dry-film lubricant based on molybdenum disulphide. When applied to metal substrates the molybdenum disulphide forms a resilient, low friction film that protects against wear and corrosion. DRY MOLY SPRAY reduces metal pick-up and galling during component assembly and dry start-up conditions and where traditional 'wet' lubricants either cannot be used or do not provide adequate lubrication.

Features and Benefits
• Low co-efficient of friction film provides outstanding protection against wear
• Wide operating temperature range of -50°C to +450°C
• Does not attract dirt and dust
• Touch dry in under 1 minute allows components to be in service quickly
• Prevents pick-up and galling
• Resistant to water to last longer than greases and oils without the need for reapplication

Typical Applications
• Mechanical
• Metal protection
• Lubrication in extreme environments

Warning
Flammable - Aerosol

See full description
More like this
Specifications for Dry Moly Aerosol Lubricant - 400ML
  • For Use On
    Metal
  • Container Type
    Aerosol
  • MFR Part No.
    M114004
  • Size
    400ml
  • Operating Temperature Range
    -50 to 450°C
  • Features
    -50°C and + 450°C without flaking or cracking
  • Product Type
    Dry Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Colour
    Grey/Black
  • Series
    Dry Moly
  • Food Safe
    No
Product Reviews -
a year ago by CATHERINE
so good ordered more and was given 15% off so even better

4 years ago by Julie
Good product, and would buy again

5 years ago by David
I have not had the opportunity to use it yet so unable to comment at this time.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome