Socket Head Countersunk Screw - Inch - UNC - Grade 10.9 - Self Colour - DIN 7991
0
1
2
3

Socket Head Countersunk Screw - Inch - UNC - Grade 10.9 - Self Colour - DIN 7991


£0.04 Inc VAT (20%)
Up to 62.5% off

See all variants from £0.04

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470

Feature Attributes

Material:
Alloy Steel
Thread Direction:
Right Hand
Leading Standard:
DIN 7991
Surface Treatment:
Plain
Head Shape:
Countersunk
Thread:
UNC
More attributes
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome