Socket Head Countersunk Screw, Metric, M10

Socket Head Countersunk Screw, Metric, M10


Select
£0.09 Inc VAT (20%)
Up to 4.5% off


See all variants from £0.09

Description

With a hexagon socket drive, this range of M10 ISO metric threaded countersunk screws is suited for all general-purpose, high tensile uses. Manufactured from high-grade alloy steel (class 10.9) with a plain finish, the product is ideal for applications that require a flush-finished surface. The precisely controlled countersunk angle allows maximum flushness and sidewall contact. Possesses a maximum operating temperature of 300°C.

Features and Benefits
• Supplied in boxes of 100 or 200 depending on your needs
• Constructed from high-grade alloy steel for durability
• Plain finish offers some protection against wear and tear
• Available in a variety of lengths to suit your needs

Typical Applications
• Automotive
• Construction
• Plumbing
• Electrical
• DIY

Standards
• DIN 7991
• ISO 10642
• BS 4168-8
• NEN 2359

See full description

Feature Attributes

Leading Standard:
DIN 7991
Head Shape:
Countersunk
Thread:
Metric
Grade:
10.9
Thread Size:
M10
Driving Features:
Hexagon Socket
More attributes
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome