Machine Screw, Metric - Steel -  BZP (Bright Zinc Plated) - Grade 4.8 - Double Slotted Mushroom Head with Nut - NF E25 - 129
0
1

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Double Slotted Mushroom Head with Nut - NF E25 - 129


Select
Select
£0.11 Inc VAT (20%)
Up to 6.5% off


See all variants from £0.11

Description

Metric
NF E25-129
Material - Steel
Class - 4.8

See full description

Feature Attributes

Thread:
Metric Thread
Material:
Steel
Thread Direction:
Right
Driving Features:
Slotted
Head Shape:
Button Head
Surface Treatment:
Zinc Plated
More attributes
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome