Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
Machine Screw, Metric - Steel - BZP - Grade 4.8 - Double Slotted Mushroom Head - NF E25 - 129
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.03
Inc VAT (20%)
Up to 5.5% off
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Metric
NF E25-129
Material - Steel
Class - 4.8
Feature Attributes
Grade:
4.8
Surface Treatment:
Zinc Plated
Material:
Steel
Thread:
Metric Thread
Thread Direction:
Right
Leading Standard:
NF E25-129
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome