9403 Belt Sander Super Duty 4 Inch/100mm 240V
0
1
2
3

9403 Belt Sander Super Duty 4 Inch/100mm 240V

Order Code: ZT3112723S

£239.99 Inc VAT (20%)


Description

You can rely on this Belt Sander to perform well in rust and paint removal and floor and wall sanding
This belt sander from Makita has a powerful motor for high production volume and is one of the quietest in its class. Comes complete with an abrasive belt and large capacity dust bag to keep the working environment clean. The Auto-Tracking Belt System will keep the sanding belt centred on the rollers when in operation. The 4 Inch/100mm sanding width coupled with 1200 Watt will make short work of even the biggest jobs. Innovative design for sanding flush to the wall with nose and side of sander. For sanding wood, metal and other materials. Also well suited to rust and or paint removal. Easily sands off stains on floor or wall. Available in 110 or 240 volts.

Features:
Powerful 1, 200 watt motor for high production volume
500m/min belt speed for fast material removal
Quietest belt sander in its class (84db)
Labyrinth construction seals motor and bearings from contamination
Cord is located on the upper portion of the handle for operator convenience
Double insulated for added safety
Dust bag swivels 360 degrees for convenience
Comes with:
1 x Abrasive Belt
Dust bag
Specification:
Belt Size: 100mm x 610mm
Belt Speed: 500m/min
Power rating: 1, 200w
Net Weight: 5.9kg
110 and 240 volts

See full description
More like this
Specifications for 9403 Belt Sander Super Duty 4 Inch/100mm 240V
  • Product Type
    Belt Sander
  • Belt Size
    100mm x 610mm
  • Supply Voltage
    240V
  • Power Rating
    1200w
  • Belt Speed
    500m/min
  • Weight
    5.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome