1/8" HSS-Co 5% 3 Flute Threaded Shank Long Series Slot Drills

1/8" HSS-Co 5% 3 Flute Threaded Shank Long Series Slot Drills

Order Code: ZT1153835X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

For all dimensional and technical specifications please refer to our catalogue.

Specifications for 1/8" HSS-Co 5% 3 Flute Threaded Shank Long Series Slot Drills
  • Material Grade
    M35
  • Finish/Coating
    Bright
  • Material
    Cobalt High Speed Steel
  • Series
    5331T
  • Shank Diameter Tolerance
    H6
  • Overall Length
    2-1/2in
  • Cutting Direction
    Right Hand
  • Flute Type
    Helical
  • Number of Flutes
    3
  • Cutter Diameter Tolerance
    e8
  • Plunge Type
    Centre Cutting
  • Flute Length
    3/4in
  • Cutter Diameter
    1/8in
  • Standards Met
    BS 122
  • Shank Type
    Threaded
  • Shank Diameter
    1/4in
  • Helix Angle
    30°
  • Length Type
    Long
  • End Mill Type
    Slot Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome