Hereford 1 Light Outdoor Ceiling Lantern Black IP43, E27

Hereford 1 Light Outdoor Ceiling Lantern Black IP43, E27

Order Code: ZT3312094S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Hereford 1 Light Outdoor Ceiling Lantern Black IP43, E27 | Description: Typically English in appearance, a round paned porch chain lantern that offers a decorative elegance yet functional appeal. Fully crafted in die-cast aluminium with a black finish. Also available in this range, wall lantern, porch lantern, wall lantern, and wall lantern | Features: Finish: Black, IP Rating: IP43, Height (cm) : 26, Width (cm) : 15, Min Drop (cm) : 38, Max Drop (cm) : 47.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.45, Class: 1 (Earthed) , Bulb Included: No

See full description
More like this
Specifications for Hereford 1 Light Outdoor Ceiling Lantern Black IP43, E27
  • Lamp Type
    E27
  • Material
    Die-Cast Aluminium
  • Colour
    Black
  • Number of Lights
    1
  • Product Type
    Outdoor Ceiling Lantern
  • IP Rating
    IP43
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • Maximum Wattage
    100W
  • Weight
    1.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome