M12x100 Skt Head Cap Screw ZN Flake (GR-8.8)
0
1
2
3

M12x100 Skt Head Cap Screw ZN Flake (GR-8.8)

Order Code: ZT3302807S

£1.14 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.140%
20 - 49£1.094.5%
50 - 99£1.058%
100 - 199£1.0012.5%
200 +£0.9616%


Description

Zinc flake Cr⁶+ free - ISO 10683 flZnnc

More like this
Specifications for M12x100 Skt Head Cap Screw ZN Flake (GR-8.8)
  • Surface Treatment
    Zinc Flake
  • Driving Features
    Hexagon Socket
  • Material
    Steel
  • Head Shape
    Cylindrical
  • Standards Met
    DIN 912
  • Head Diameter
    18.27mm
  • Grade
    8.8
  • Thread Size
    M12
  • Length
    100mm
  • Thread
    Metric
  • Driver Head Size
    10mm
  • Head Depth
    12mm
  • Thread Direction
    Right
  • s
    10
  • ASME
    B18.3.1M
  • dk (max.)
    18
  • d-D
    M12
  • ISO
    4762
  • Class
    8.8
  • b
    36
  • NF
    E25-125
  • k (max.)
    12
  • NEN
    1241
  • BS
    4168-1
  • DIN
    912
  • L
    100mm
  • Diameter
    M12
  • P
    1.75
  • MFR Part No.
    07065.120.100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome